£107.00
Ex VAT
£128.40
Inc VAT
27 Variations Available
Product Details
Product Specification
Series 393.14- 25 ER25 Collet
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Collet Size | 8mm |
Diameter | 25.8mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 34mm |
MFR Part No. | 12212572 |
System of Measurement | Metric |
Type | ER25 |
UNSPSC Code | 27112808 |