£41.49
Ex VAT
£49.79
Inc VAT
27 Variations Available
Product Details
Product Specification
Series 393.14- 25 ER25 Collet
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Collet Size | 5.00 - 6.00mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 34mm |
MFR Part No. | 10893503 |
System of Measurement | Metric |
Type | ER25 |
UNSPSC Code | 27112808 |