£45.49
Ex VAT
£54.59
Inc VAT
19 Variations Available
Product Details
Product Specification
Series 393.14- 32 ER32 Collet
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Collet Size | 15 - 16mm |
EAN | 0000010893746 |
ECLASS Code | 21021101 |
Individual or Set | Individual |
MFR Part No. | 10893746 |
System of Measurement | Metric |
Type | ER32 |
UNSPSC Code | 27112808 |