£56.49
Ex VAT
£67.79
Inc VAT
30 Variations Available
Product Details
Product Specification
Series 393.14- 40 ER40 Collet
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Collet Size | 6.00 -7.00mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 46mm |
MFR Part No. | 10893820 |
System of Measurement | Metric |
Type | ER40 |
UNSPSC Code | 27112808 |