£67.99
Ex VAT
£81.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Series 393.15- 16 ER16 Collet
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Collet Size | 4.5 - 5mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 27.5mm |
MFR Part No. | 25966287 |
System of Measurement | Metric |
Type | ER16 |
UNSPSC Code | 27112808 |