£76.99
Ex VAT
£92.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Series 393.15- 32 ER32 Collet
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Collet Size | 19.5 - 20mm |
EAN | 0000025966312 |
ECLASS Code | 21021101 |
Individual or Set | Individual |
MFR Part No. | 25966312 |
System of Measurement | Metric |
Type | ER32 |
UNSPSC Code | 27112808 |