£19.99
Ex VAT
£23.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Used in virtually alll workholding applications where high concentricity is required. Will only grip material at the nominated bore size.
Attribute | Value |
---|---|
Brand | Crawford |
Collet Size | 16.00mm |
Diameter | 37.3mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 83.4mm |
MFR Part No. | 0123-R-3/4 |
Series | 5C |
System of Measurement | Imperial |
UNSPSC Code | 27112808 |