noscriptMakita 763618-5 COLLET CONE 8mm3620 763618-5 | Cromwell Tools

Makita

763618-5 COLLET CONE 8mm3620

SKU:

MAK2805448T

MPN:

763618-5

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (5)

    Product Details

    Collet cones to use with Makita routers.


    763607-0 - 6mm collet suits 3700B laminate trimmer.
    763608-8 - 6.35mm collet suits 763608-8 3709 3710 MT370 MT372 3701 3708FC 3708F 3707FC 3706 3707F 3705 3703 3700B Router.
    763618-5 - 8mm collet suits 3620 machine.
    763628-2 - 12mm collet suits machines 3612C & 3612.


    Product Specification
    Attribute
    Value

    Brand

    Makita

    Collet Size

    8.0mm

    ECLASS Code

    21021101

    Individual or Set

    Individual

    MFR Part No.

    763618-5

    System of Measurement

    Metric

    Type

    Collet Cone

    UNSPSC Code

    27112808