£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Collet for compact angle heads. 5mm diameter.
Attribute | Value |
---|---|
Brand | Desoutter |
Collet Size | 5mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
MFR Part No. | 2572 |
System of Measurement | Metric |
Type | Collet |
UNSPSC Code | 27112808 |