£22.09
Ex VAT
£26.51
Inc VAT
2 Variations Available
Product Details
Product Specification
ER-SPR: DIN 6499 ER spring collets with hard touch coating which increases wear resistance, improves corrosion protection, prolongs the surface finish quality and maintains longer run-out accuracy.
Attribute | Value |
---|---|
Brand | Iscar |
Collet Size | 3.0 - 4.0mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
MFR Part No. | 4500102 |
Series | ER16 |
System of Measurement | Metric |
Type | ER16 |
UNSPSC Code | 27112808 |