noscriptCrawford R8 4.00mm COLLET R8 | Cromwell Tools

Crawford

R8 4.00mm COLLET

SKU:

CRC1447552C

MPN:

R8

£19.59

Ex VAT

£23.51

Inc VAT

IN STOCK (5)

    Product Details

    R8 toolholding collets are used on Bridgeport milling machines. They are used directly in the machine spindle for general purpose milling and drilling operations. These collets have dedicated bores for specific cutter shank sizes.


    Product Specification
    Attribute
    Value

    Brand

    Crawford

    Collet Size

    4mm

    ECLASS Code

    21021101

    Individual or Set

    Individual

    MFR Part No.

    R8

    System of Measurement

    Metric

    Type

    R8

    UNSPSC Code

    27112808