£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Replacement collet for Bosch GGS 7 C, GGS 27 L, GGS 27 LC, GGS 1212 Professional
Attribute | Value |
---|---|
Brand | Bosch |
Collet Size | 6.0mm |
Diameter | 6mm |
EAN | 3165140031110 |
ECLASS Code | 21021101 |
Individual or Set | Individual |
MFR Part No. | 2 608 570 084 |
System of Measurement | Metric |
Type | Collet |
UNSPSC Code | 27112808 |