£51.49
Ex VAT
£61.79
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Series C700 HSS-E Flatted Shank Corner Rounding Cutter
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 10mm |
EAN | 7320760074343 |
ECLASS Code | 21010504 |
Finish/Coating | Bright |
Material | Cobalt High Speed Steel |
MFR Part No. | C7002.0 |
Number of Teeth | 4 |
Overall Length | 60mm |
Radius | 2mm |
Shank Diameter | 10mm |
Shank Type | Flatted |
System of Measurement | Metric |
UNSPSC Code | 23241628 |