SKU:
DOR0215012M
MPN:
5973144
£23.99
Ex VAT
£28.79
Inc VAT
19 Variations Available
Product Details
Product Specification
Product Documents
Series G125 HSS Straight Shank Counterbore - Metric
HSS 180° . Manufactured to DIN 373
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Diameter | 11mm |
EAN | 7320760107652 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | G12511.0X6.6 |
Number of Flutes | 3 |
Overall Length | 80mm |
Pilot Diameter | 6.6mm |
Series | G125 |
Shank Diameter | 8mm |
Shank Type | Straight |
Standards Met | DIN 373 |
UNSPSC Code | 23241603 |