SKU:
DOR0215015S
MPN:
5973164
£47.09
Ex VAT
£56.51
Inc VAT
19 Variations Available
Product Details
Product Specification
Product Documents
Series G125 HSS Straight Shank Counterbore - Metric
HSS 180° . Manufactured to DIN 373
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Diameter | 18mm |
EAN | 7320760107690 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | G12518.0X10.5 |
Number of Flutes | 3 |
Overall Length | 100mm |
Pilot Diameter | 10.5mm |
Series | G125 |
Shank Diameter | 12.5mm |
Shank Type | Straight |
Standards Met | DIN 373 |
UNSPSC Code | 23241603 |