SKU:
DOR0215009E
MPN:
5973219
£20.89
Ex VAT
£25.07
Inc VAT
19 Variations Available
Product Details
Product Specification
Product Documents
Series G125 HSS Straight Shank Counterbore - Metric
HSS 180° . Manufactured to DIN 373
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Diameter | 8mm |
EAN | 7320760107799 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | G1258.0X4.3 |
Number of Flutes | 3 |
Overall Length | 71mm |
Pilot Diameter | 4.3mm |
Series | G125 |
Shank Diameter | 5mm |
Shank Type | Straight |
Standards Met | DIN 373 |
UNSPSC Code | 23241603 |