£78.49
Ex VAT
£94.19
Inc VAT
Product Details
Product Specification
The Guhring 90° SpyroTec Countersink set offers innovative countersinking operations. With minimal vibration even when using a hand drill, the form and pitch of the helical cutting edges provide accurate and stable countersinking.
Features and Benefits
• The titanium aluminum nitride coating (TiAIN) provides wear resistance and thermal protection
• Convex cutting edges combined with unequal helix angles provide a stable and low vibration cutting process, which removes chatter marks
• Suitable for use in high temperature applications
Image for illustration purposes only
Attribute | Value |
---|---|
Brand | Guhring |
Countersink Angle | 90° |
EAN | 4049844300637 |
ECLASS Code | 21010100 |
Finish/Coating | TiAIN |
Material | HSCO |
MFR Part No. | 06000 001.000 |
Number of Pieces | 6 |
Tool Type | Countersink |
UNSPSC Code | 27112812 |