£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
SNAP/CS Trend Snappy Countersink with heat treated tool steel countersink with a HSS drill. Adjustable for different length screws and can produce counterbored hole for woodplugs. The drill produce pilot holes only. Comes with 1x 2.0mm (5/64in) Drill & C/S Size No.4, 1x 2.4mm (3/32in) Drill & C/S Size No.6, 1x 2.8mm (7/64in) Drill & C/S Size. No.8, 1x 3.2mm (1/8in) Drill & C/S Size. No.10 and 1x 3.6mm (9/64in) Drill & C/S Size. No.12.
Attribute | Value |
---|---|
Brand | Trend |
EAN | 5027654512470 |
ECLASS Code | 21010100 |
Material | High Speed Steel |
MFR Part No. | SNAP/CS/SET |
UNSPSC Code | 27112812 |