£226.79
Ex VAT
£272.15
Inc VAT
Product Details
Product Specification
Series G236 HSS Countersink Set
Straight Shank 3flute, 90° Countersink.
Set 3 (G560) in TiAlN coating increases surface hardness and improves tool life.
Tri-Flat Shank
Sizes 6.3mm,8.3mm,10.4mm,12.4mm,16.5mm,20.5mm
Manufactured to DIN 335C
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
EAN | 7320760673522 |
ECLASS Code | 21010100 |
Finish/Coating | TiAlN |
Material | High Speed Steel |
MFR Part No. | G2363 |
Number of Pieces | 6 |
Tool Type | Countersink |
UNSPSC Code | 27112812 |