£249.59
Ex VAT
£299.51
Inc VAT
Product Details
Product Specification
Series G236 HSS Countersink Sets
Straight Shank 3flute 90° Countersink set 6 pcs.
Set 5 (G506) in TiAlN coating increases surface hardness and improves tool life.
Sizes 6.3mm,8.3mm,10.4mm,12.4mm,16.5mm,20.5mm
Manufactured to DIN 335C
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
EAN | 7320760702826 |
ECLASS Code | 21010100 |
Finish/Coating | TiAlN |
Material | High Speed Steel |
MFR Part No. | G2365 |
Number of Pieces | 6 |
Tool Type | Countersink |
UNSPSC Code | 27112812 |