noscriptDraper 10573 16mm COUNTERSINK BIT 10573 | Cromwell Tools

Draper

10573 16mm COUNTERSINK BIT

SKU:

DRA0201057F

MPN:

10573

£2.99

Ex VAT

£3.59

Inc VAT

IN STOCK (6)

    Product Details

    10573
    Manufactured from special tool steel, hardened and tempered to 55HRC for long life. The 90° head incorporates a single finely ground fast cutting edge. Shank 6mm diameter. Suitable for use with hand or power drills on hard or softwood and plastics.


    Product Specification
    Attribute
    Value

    Brand

    Draper

    EAN

    5010559105731

    ECLASS Code

    36600201

    UNSPSC Code

    23241603