SKU:
GUH0200312L
MPN:
00327 012.400
£23.89
Ex VAT
£28.67
Inc VAT
Product Details
Product Specification
Series 327 HSS 3 Flute 90° Countersink
• Metric
• TiN Coated
• Straight Shank
• Right Hand
• Without Coolant
• Radial Relief Ground
• 90° Point Angle
• For use on Aluminium and Al-alloys, Steels, Stainless Steels,Cast Iron,Ti and Ti-alloys
Attribute | Value |
---|---|
Brand | Guhring |
Countersink Angle | 90° |
Cutting Diameter | 12.4mm |
EAN | 4031093101240 |
ECLASS Code | 36600201 |
Finish/Coating | TiN |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | 00327 012.400 |
Number of Flutes | 3 |
Overall Length | 56mm |
Series | 327 |
Shank Diameter | 8mm |
Shank Type | Straight |
Standards Met | DIN 335 |
UNSPSC Code | 23241603 |