SKU:
GUH0204223G
MPN:
00476 023.000
£25.39
Ex VAT
£30.47
Inc VAT
18 Variations Available
Product Details
Product Specification
The Guhring 476 series 90 countersinks are suitable for all ferrous and non-ferrous metals as well as for hard plastics making them ideal for general purpose chamfering / deburring and countersinking e.g. for tapping size holes.
Features and Benefits
• Manufactured from HSS with a bright finish for improved toughness
• 3 flutes for greater cutting performance
• Chatter -free operation and easy re-sharpening for prolonged tool lifespan
Typical Applications
• Ferrous materials
• Non ferrous materials
Standards
• Manufactured to DIN 335
Notes
• Right hand-cutting
• Form Type C
Attribute | Value |
---|---|
Brand | Guhring |
Countersink Angle | 90° |
Cutting Diameter | 23mm |
EAN | 4031093125208 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | 00476 023.000 |
Number of Flutes | 3 |
Overall Length | 67mm |
Series | 476 |
Shank Diameter | 10mm |
Shank Type | Straight |
Standards Met | DIN 335 |
UNSPSC Code | 23241603 |