SKU:
CHA0205710Q
MPN:
5855-3/16-100
£16.49
Ex VAT
£19.79
Inc VAT
5 Variations Available
Product Details
Product Specification
For the production of high precision concentrically centred countersinks in most metals where pilot holes have been pre-drilled. With a shank diameter of 3/16".
Attribute | Value |
---|---|
Brand | Robert Charles Cutting Tools |
Countersink Angle | 100° |
ECLASS Code | 36600201 |
Head Type | Piloted |
MFR Part No. | 5855-3/16-100 |
Number of Flutes | 3 |
Series | 5855 |
Shank Type | Straight |
UNSPSC Code | 23241603 |