SKU:
KEN0201180K
MPN:
5858-16.0-60
£60.29
Ex VAT
£72.35
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from M35 HSS and used for the deburring and chamfering of most metals and plastics.
Straight shank, ground flute.
Manufactured to BS328:Part 5:1983.
For all dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Kennedy |
Countersink Angle | 60° |
Cutting Diameter | 16mm |
EAN | 5036140335134 |
ECLASS Code | 36600201 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
Number of Flutes | 3 |
Shank Type | Tapered |
Standards Met | BS 328 |
Taper Shank Size | MT1 |
UNSPSC Code | 23241603 |