SKU:
SHR0202060K
MPN:
SHR-020-2060K
£8.99
Ex VAT
£10.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Rose Pattern
Inclusive angle 90°. Overall length: 2in
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 90° |
EAN | 5036140161979 |
ECLASS Code | 36600201 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
Number of Flutes | 6 |
Shank Type | Straight |
UNSPSC Code | 23241603 |