SKU:
DOR0200080D
MPN:
7147783
£24.79
Ex VAT
£29.75
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Series G106 HSS 3FL Countersink - Metric - 90°
Tri-Flat Shank with ground flats for positive location in 3-jaw chucks.
Made from High Speed Steel with bright finish. Universally suitable for many materials. Works well in soft ductile materials which have a
tendency to stick to the cutting edges.
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 2.8 - 12.4mm |
EAN | 7320760702604 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G10612.4 |
Number of Flutes | 3 |
Overall Length | 56mm |
Series | G106 |
Shank Diameter | 8mm |
Shank Type | Tri-Flat |
Standards Met | DIN 335C |
UNSPSC Code | 23241603 |