£20.79
Ex VAT
£24.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
G107 HSS-E 3FL Countersink - Metric - 90°
Hexagon 1/4" shank fits directly into cordless drill driver
attachments for quick change. Compatible with hand held drivers
for quick de-burring and chamfering by hand.Made from High Speed Steel with bright finish. Universally suitable for many materials. Works well in soft ductile materials which have a tendency to stick to the cutting edges.
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 1.5 - 6.3mm |
EAN | 7320760702833 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
MFR Part No. | G1076.3 |
Number of Flutes | 3 |
Overall Length | 50mm |
Shank Diameter | 1/4in. |
Shank Type | Hex |
UNSPSC Code | 23241603 |