SKU:
DOR0200090D
MPN:
5973406
£17.49
Ex VAT
£20.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 12.5mm |
EAN | 7320760149225 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Single Flute |
Material | High Speed Steel |
MFR Part No. | G12912.5 |
Number of Flutes | 1 |
Overall Length | 49mm |
Series | G129 |
Shank Diameter | 8mm |
Shank Type | Straight |
UNSPSC Code | 23241603 |