Dormer

G129, 90°, Countersink, 16mm, Straight Shank, 1 fl, High Speed Steel

SKU:

DOR0200090E

MPN:

5973408

£24.49

Ex VAT

£29.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series G129 HSS Straight Shank Countersink - Metric - 90°


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Countersink Angle

    90°

    Cutting Diameter

    16mm

    EAN

    7320760149232

    ECLASS Code

    36600201

    Finish/Coating

    Bright

    Head Type

    Single Flute

    Material

    High Speed Steel

    MFR Part No.

    G12916.0

    Number of Flutes

    1

    Overall Length

    56mm

    Series

    G129

    Shank Diameter

    10mm

    Shank Type

    Straight

    UNSPSC Code

    23241603