SKU:
DOR0200090G
MPN:
5973410
£42.79
Ex VAT
£51.35
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 25mm |
EAN | 7320760149256 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Single Flute |
Material | High Speed Steel |
MFR Part No. | G12925.0 |
Number of Flutes | 1 |
Overall Length | 75mm |
Series | G129 |
Shank Diameter | 12mm |
Shank Type | Straight |
UNSPSC Code | 23241603 |