Dormer

G129, 90°, Countersink, 31.5mm, Straight Shank, High Speed Steel

SKU:

DOR0200090H

MPN:

5973411

£62.99

Ex VAT

£75.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series G129 HSS Straight Shank Countersink - Metric - 90°


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Countersink Angle

    90°

    Cutting Diameter

    31.5mm

    EAN

    7320760149263

    ECLASS Code

    36600201

    Finish/Coating

    Bright

    Head Type

    Single Flute

    Material

    High Speed Steel

    MFR Part No.

    G12931.5

    Overall Length

    80mm

    Series

    G129

    Shank Diameter

    12mm

    Shank Type

    Straight

    UNSPSC Code

    23241603