SKU:
DOR0200091D
MPN:
5973338
£34.79
Ex VAT
£41.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Series G132 HSS Straight Shank Countersink - Metric - 90°
High Speed Speed Steel Multi Flute
90°Multi-flute countersink for better stability in harder materials.
More flutes to share the load when cutting at slower speeds.
Manufactured to DIN 335A
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 5-20mm |
EAN | 7320760108284 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G13220.0 |
Number of Flutes | 7 |
Overall Length | 60mm |
Shank Diameter | 10mm |
Shank Type | Straight |
Standards Met | DIN 335A |
UNSPSC Code | 23241603 |