£14.99
Ex VAT
£17.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Series G132 HSS Straight Shank Countersink - Metric - 90°
High Speed Speed Steel Multi Flute
90°Multi-flute countersink for better stability in harder materials.
More flutes to share the load when cutting at slower speeds.
Manufactured to DIN 335A
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 8mm |
EAN | 7320760108291 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G1328.0 |
Number of Flutes | 5 |
Overall Length | 48mm |
Shank Diameter | 8mm |
Shank Type | Straight |
Standards Met | DIN 335A |
UNSPSC Code | 23241603 |