SKU:
DOR0200092E
MPN:
5973346
£24.49
Ex VAT
£29.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Series G135 HSS Straight Shank Countersink - Metric - 60°
High Speed Steel 3 Flute 60° Countersink for use on multiple materials.
Bright Finish improves chip flow in soft ferrous or non-ferrous materials.
Manufactured to DIN 334C
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 60° |
Cutting Diameter | 16mm |
EAN | 7320760108451 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G13516.0 |
Number of Flutes | 3 |
Overall Length | 63mm |
Series | G135 |
Shank Diameter | 10mm |
Shank Type | Straight |
Standards Met | DIN 334C |
UNSPSC Code | 23241603 |