Dormer

G135, 60°, Countersink, 2.5 - 10mm, Straight Shank, 3 fl, High Speed Steel

SKU:

DOR0200092C

MPN:

5973342

£21.49

Ex VAT

£25.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series G135 HSS Straight Shank Countersink - Metric - 60°


    High Speed Steel 3 Flute 60° Countersink for use on multiple materials.
    Bright Finish improves chip flow in soft ferrous or non-ferrous materials.
    Manufactured to DIN 334C


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Countersink Angle

    60°

    Cutting Diameter

    2.5 - 10mm

    EAN

    7320760144817

    ECLASS Code

    36600201

    Finish/Coating

    Bright

    Head Type

    Multiple Flute

    Material

    High Speed Steel

    MFR Part No.

    G13510.0

    Number of Flutes

    3

    Overall Length

    50mm

    Shank Diameter

    6mm

    Shank Type

    Straight

    Standards Met

    DIN 334C

    UNSPSC Code

    23241603