SKU:
DOR0200110L
MPN:
5973375
£37.69
Ex VAT
£45.23
Inc VAT
26 Variations Available
Product Details
Product Specification
Product Documents
Series G136 HSS Straight Shank 90° Countersink
The Dormer G136 Series 90 countersink has a three flute geometry that is precision ground to ensure the highest levels of performance when producing 90 countersinks or when used as a deburring tool. Manufactured to DIN335C
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 3.5 - 20.5mm |
EAN | 7320760108581 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G13620.5 |
Number of Flutes | 3 |
Overall Length | 63mm |
Series | G136 |
Shank Diameter | 10mm |
Shank Type | Straight |
Standards Met | DIN 335C |
UNSPSC Code | 23241603 |