SKU:
DOR0200112K
MPN:
5973386
£80.59
Ex VAT
£96.71
Inc VAT
26 Variations Available
Product Details
Product Specification
Product Documents
Series G136 HSS Straight Shank 90° Countersink
The Dormer G136 Series 90 countersink has a three flute geometry that is precision ground to ensure the highest levels of performance when producing 90 countersinks or when used as a deburring tool. Manufactured to DIN335C
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 4.2 - 30mm |
EAN | 7320760108635 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G13630.0 |
Number of Flutes | 3 |
Overall Length | 71mm |
Series | G136 |
Shank Diameter | 12mm |
Shank Type | Straight |
Standards Met | DIN 335C |
UNSPSC Code | 23241603 |