Dormer

G137, 60°, Countersink, 10.0 - 31.5mm, Tapered Shank, 3 fl, High Speed Steel

SKU:

DOR0200115S

MPN:

5973099

£94.49

Ex VAT

£113.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series G137 HSS Taper Shank Countersink - Metric - 60°


    60º Countersink with MorseTaper Shank for multiple materials.
    Bright finish improves chip flow in soft ferrous and non-ferrous
    materials. Manufactured to DIN 334D


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Countersink Angle

    60°

    Cutting Diameter

    10- 31.5mm

    EAN

    7320760108796

    ECLASS Code

    36600201

    Finish/Coating

    Bright

    Head Type

    Multiple Flute

    Material

    High Speed Steel

    MFR Part No.

    G13731.5

    Number of Flutes

    3

    Overall Length

    118mm

    Series

    G137

    Shank Type

    Tapered

    Standards Met

    DIN 334D

    Taper Shank Size

    MT2

    UNSPSC Code

    23241603