SKU:
DOR0200115T
MPN:
5973147
£147.00
Ex VAT
£176.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Series G137 HSS Taper Shank Countersink - Metric - 60°
60º Countersink with MorseTaper Shank for multiple materials.
Bright finish improves chip flow in soft ferrous and non-ferrous
materials. Manufactured to DIN 334D
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 60° |
Cutting Diameter | 12.5 - 40mm |
EAN | 7320760108802 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G13740.0 |
Number of Flutes | 3 |
Overall Length | 150mm |
Series | G137 |
Shank Type | Tapered |
Standards Met | DIN 334D |
Taper Shank Size | MT3 |
UNSPSC Code | 23241603 |