Dormer

G137, 60°, Countersink, 16 - 50mm, Tapered Shank, 3 fl, High Speed Steel

SKU:

DOR0200115V

MPN:

5973208

£169.00

Ex VAT

£202.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series G137 HSS Taper Shank Countersink - Metric - 60°


    60º Countersink with MorseTaper Shank for multiple materials.
    Bright finish improves chip flow in soft ferrous and non-ferrous
    materials. Manufactured to DIN 334D


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Countersink Angle

    60°

    Cutting Diameter

    16-50mm

    EAN

    7320760108819

    ECLASS Code

    36600201

    Finish/Coating

    Bright

    Head Type

    Multiple Flute

    Material

    High Speed Steel

    MFR Part No.

    G13750.0

    Number of Flutes

    3

    Overall Length

    160mm

    Shank Type

    Tapered

    Standards Met

    DIN 334D

    Taper Shank Size

    MT3

    UNSPSC Code

    23241603