SKU:
DOR0200116A
MPN:
5973066
£83.19
Ex VAT
£99.83
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series G138 HSS Taper Shank Countersink - Metric - 90°
90° Countersink with Morse Taper Shank for multiple
materials. Excellent for steel, titanium & nickle alloys.
Bright finish improves chip flow in soft ferrous and
non-ferrous materials. Manufactured to DIN 335D
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 3.8 - 25mm |
EAN | 7320760108895 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G13825.0 |
Number of Flutes | 3 |
Overall Length | 106mm |
Series | G138 |
Shank Type | Tapered |
Standards Met | DIN 335D |
Taper Shank Size | MT2 |
UNSPSC Code | 23241603 |