£19.79
Ex VAT
£23.75
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Series G142 HSS Straight Shank Countersink - Metric - 90°
90° Countersink with extra radial relief for soft or gummy
materials. Bright finish improves chip flow in these materials.
Manufactured to DIN 335 C
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 2 - 8.3mm |
EAN | 7320760150658 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G1428.3 |
Number of Flutes | 3 |
Overall Length | 50mm |
Shank Diameter | 6mm |
Shank Type | Straight |
Standards Met | DIN 335C |
UNSPSC Code | 23241603 |