£20.49
Ex VAT
£24.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Series G149 HSS-E Straight Shank Countersink - Metric - 90°
90º Countersink. Single flute for multiple materials.
Bright finish improves chip flow in soft ferrous or
non-ferrous materials.
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 2 - 5 to 2 -5mm |
EAN | 7320760109106 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Single Flute |
Material | Cobalt High Speed Steel |
MFR Part No. | G1495 |
Number of Flutes | 1 |
Overall Length | 45mm |
Shank Diameter | 6mm |
Shank Type | Straight |
UNSPSC Code | 23241603 |