SKU:
DOR0202103B
MPN:
5972621
£21.99
Ex VAT
£26.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Series G154 HSS Straight Shank Countersink - Metric - 82°
82º countersink for multiple materials. Bright finish improves
chip flow in soft ferrous or non-ferrous materials.
Manufactured to DIN 335C
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 82° |
Cutting Diameter | 2 - 8.3mm |
EAN | 7320760149355 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G1548.3 |
Number of Flutes | 3 |
Overall Length | 50mm |
Shank Diameter | 6mm |
Shank Type | Straight |
Standards Met | DIN 335C |
UNSPSC Code | 23241603 |