SKU:
DOR0202106E
MPN:
5972798
£35.49
Ex VAT
£42.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Series G154 HSS Straight Shank Countersink - Metric - 82°
82º countersink for multiple materials. Bright finish improves
chip flow in soft ferrous or non-ferrous materials.
Manufactured to DIN 335C
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 82° |
Cutting Diameter | 3.2 - 16.5mm |
EAN | 7320760149386 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G15416.5 |
Number of Flutes | 3 |
Overall Length | 60mm |
Shank Diameter | 10mm |
Shank Type | Straight |
Standards Met | DIN 335C |
UNSPSC Code | 23241603 |