SKU:
DOR0204030A
MPN:
5972697
£29.49
Ex VAT
£35.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Series G171 HSS Straight Shank Countersink
TiAlN Coated - Metric - 100°
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 100° |
Cutting Diameter | 1.5 - 6.3mm |
EAN | 7320760372609 |
ECLASS Code | 36600201 |
Finish/Coating | TiAlN |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G1716.3 |
Number of Flutes | 3 |
Overall Length | 44mm |
Series | G171 |
Shank Diameter | 5mm |
Shank Type | Straight |
Standards Met | DIN 335C |
UNSPSC Code | 23241603 |