SKU:
DOR0204030B
MPN:
5972706
£30.79
Ex VAT
£36.95
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Series G171 HSS Straight Shank Countersink
TiAlN Coated - Metric - 100°
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 100° |
Cutting Diameter | 2 - 8.3mm |
EAN | 7320760372616 |
ECLASS Code | 36600201 |
Finish/Coating | TiAlN |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G1718.3 |
Number of Flutes | 3 |
Overall Length | 49mm |
Series | G171 |
Shank Diameter | 6mm |
Shank Type | Straight |
Standards Met | DIN 335C |
UNSPSC Code | 23241603 |