£39.99
Ex VAT
£47.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Series G335 HSS Straight Shank Countersink
TiN Coated - Metric - 60°
60º countersink with straight shank for multiple
materials. TiN coated for improved wear resistance.
Manufactured to DIN 334C
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 60° |
Cutting Diameter | 4.0 - 16mm |
EAN | 7320760149584 |
ECLASS Code | 36600201 |
Finish/Coating | TiN |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G33516.0 |
Number of Flutes | 3 |
Overall Length | 63mm |
Shank Diameter | 10mm |
Shank Type | Straight |
Standards Met | DIN 334C |
UNSPSC Code | 23241603 |