£224.00
Ex VAT
£268.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Series G338 HSS Taper Shank Countersink - TiN Coated - Metric - 90°
90° Countersink with Morse Taper Shank for multiple
materials. TiN coating increases surface hardness
and improves chip flow in steel, cast iron and aluminum alloys.
Manufactured to DIN 335D
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 14 - 50mm |
EAN | 7320760109540 |
ECLASS Code | 36600201 |
Finish/Coating | TiN |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G33850.0 |
Number of Flutes | 3 |
Overall Length | 150mm |
Shank Type | Tapered |
Standards Met | DIN 335D |
Taper Shank Size | MT3 |
UNSPSC Code | 23241603 |